Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",32x41

PVC Vacuum Hose, "TOYOSPRING HOSE",32x41 TS-32

5.00 (4)
Item.#
32728184
Mfr.#
TS-32
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
32x41
Working Pressure (MPa)
-0.1 to 0.3
Color
Natural transparent
Fluid
Water, oil, medicine, powder, air
Material
Main material/soft PVC vinyl Reinforcement steel / hard steel wire
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Minimum Bending Radius (mm)
130
Operating Temperature Range (deg C)
-5 to 60
Hose Length (m)
5
Type
Coil-wound hose
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Water supply piping inside a vinyl house
5
From Japan
On 2016-11-15 21:34:08
I am satisfied because I can draw a curve with piping and adjust the length.
This review is about item#32728184.
Pump hose
5
From Japan
On 2015-01-21 14:48:59
It is easy to use without getting hard in cold places.
This review is about item#32728175.
Replacement of hydraulic fluid hose
5
From Japan
On 2013-12-03 16:39:21
It takes time and effort to cut by yourself, but it was convenient to exchange immediately as it was cut out.
This review is about item#32728141.
As a machine part
5
From Japan
On 2013-11-06 10:51:28
I was saved because I arrived at once.
This review is about item#32728184.