Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws
  • Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws
  • Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws

Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws TS-2SM-BSBM

4.67 (9)
Item.#
32976307
Mfr.#
TS-2SM-BSBM
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Sockets of different sizes cannot be connected to the plug.
Compatibility
If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary
Fluid
Gasoline, fuel oil, kerosene, water, steam, etc.
Operating Temperature Range (deg C)
-20 - 180
Dimensions L (mm)
42
Weight (g)
70
Screw Diameter T
R1/4
Pressure Resistance (MPa)
7.5
Maximum Working Pressure (MPa)
5.0
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Material (O-Rings)
VITON (FMP)
Socket or Plug
Socket
Material (Body)
Brass
Type
For Female (internal) thread connection
Dimension Dmax (phi mm)
24
Opponent Mounting Size
R1/4
Dimension d (phi mm)
7
Dimension H (mm)
19
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For connection of cooling water hose
5
From Japan
On 2018-06-09 16:04:57
It is the second purchase. Although it is a low price, there is no problem with quality. I think I will purchase the next.
This review is about item#32976316.
Test pipe during hydraulic test
3
From Japan
On 2018-04-24 17:01:47
It is superior to C / P for use as test piping during hydraulic test.
This review is about item#32976307.
Test equipment
5
From Japan
On 2016-08-25 16:40:41
Reliability good for improving workability Good price A little bit cheaper and more used
This review is about item#32976325.
Cooling water piping
5
From Japan
On 2016-05-15 22:27:43
Replacing with things of Nitto Kohki Compared to now
This review is about item#32976291.
High pressure washer hose
4
From Japan
On 2015-05-29 21:37:51
I was looking for a hose connecting coupler, but I bought it quickly because it was found that the stainless steel was high and the board was cheap by stepping on my legs.
This review is about item#32976307.
Joint change of engine car washer
5
From Japan
On 2015-05-14 22:04:51
Both price and quality are good. I exchange it at the pace once a year. It is useful because it is quicker than the suspension material.
This review is about item#32976307.
Cooling water piping
5
From Japan
On 2015-05-04 21:54:46
Cutting is also good and can be used with confidence.
This review is about item#32976291.
We use it in the delivery of grout pump.
5
From Japan
On 2010-09-26 22:31:08
It was exactly the same product and the same manufacturer as the coupler I used until now (10 years use). Ten years ago, it was a great price. It is an era where you can buy it cheaply when you search.
This review is about item#32976334.
Construction machine
5
From Japan
On 2009-12-07 11:32:28
I want you to prepare high-voltage socket coupler
This review is about item#32976307.