Buy more than* S$200* and get FREE SHIPPING

  • Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws
  • Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws
  • Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws

Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws TS-6SM-BSBM

4.67 (9)
Item.#
32976334
Mfr.#
TS-6SM-BSBM
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Sockets of different sizes cannot be connected to the plug.
Compatibility
If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary
Fluid
Gasoline, fuel oil, kerosene, water, steam, etc.
Operating Temperature Range (deg C)
-20 - 180
Weight (g)
360
Screw Diameter T
R3/4
Pressure Resistance (MPa)
4.5
Maximum Working Pressure (MPa)
3.0
Dimensions L (mm)
64
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Material (O-Rings)
VITON (FMP)
Socket or Plug
Socket
Material (Body)
Brass
Dimension Dmax (phi mm)
45
Opponent Mounting Size
R3/4
Dimension d (phi mm)
17
Dimension H (mm)
35
Type
For Female (internal) thread connection
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For connection of cooling water hose
5
From Japan
On 2018-06-09 16:04:57
It is the second purchase. Although it is a low price, there is no problem with quality. I think I will purchase the next.
This review is about item#32976316.
Test pipe during hydraulic test
3
From Japan
On 2018-04-24 17:01:47
It is superior to C / P for use as test piping during hydraulic test.
This review is about item#32976307.
Test equipment
5
From Japan
On 2016-08-25 16:40:41
Reliability good for improving workability Good price A little bit cheaper and more used
This review is about item#32976325.
Cooling water piping
5
From Japan
On 2016-05-15 22:27:43
Replacing with things of Nitto Kohki Compared to now
This review is about item#32976291.
High pressure washer hose
4
From Japan
On 2015-05-29 21:37:51
I was looking for a hose connecting coupler, but I bought it quickly because it was found that the stainless steel was high and the board was cheap by stepping on my legs.
This review is about item#32976307.
Joint change of engine car washer
5
From Japan
On 2015-05-14 22:04:51
Both price and quality are good. I exchange it at the pace once a year. It is useful because it is quicker than the suspension material.
This review is about item#32976307.
Cooling water piping
5
From Japan
On 2015-05-04 21:54:46
Cutting is also good and can be used with confidence.
This review is about item#32976291.
We use it in the delivery of grout pump.
5
From Japan
On 2010-09-26 22:31:08
It was exactly the same product and the same manufacturer as the coupler I used until now (10 years use). Ten years ago, it was a great price. It is an era where you can buy it cheaply when you search.
This review is about item#32976334.
Construction machine
5
From Japan
On 2009-12-07 11:32:28
I want you to prepare high-voltage socket coupler
This review is about item#32976307.