Buy more than* S$200* and get FREE SHIPPING

  • 1201 Jacket, Fall/Winter

1201 Jacket, Fall/Winter 1201

3.80 (5)
Item.#
32994981
Mfr.#
1201
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Fabric
Soft twill
Sleeve Length (cm)
55
Mixing Ratio (%)
Polyester 65, cotton 35
Size
M
Type
Customize (name) option not available
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Clothes Length (cm)
64
Shoulder Width (cm)
48
Chest Measurement (cm)
112
Color
North green
Specification
Cell phone storage pocket (right breast) Inner-pen pocket Back arm no fork Sleeve arm tuck Waist slit lot adjuster (no side rubber) Sleeve pen pocket (left) Natural soft treatment, anti-static
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Sales
1
From Japan
On 2017-12-03 15:01:44
In the image, the knob (cloth) is attached to the fastener, but it is not attached to the item that arrived. The position of the logo mark tag on the right chest is about the right shoulder. Is it different?
This review is about item#32994945.
Used in company office
5
From Japan
On 2016-03-04 16:08:51
The color was also stylish color. I think that you can wear it even if it is not setup because it is easy to match any color.
This review is about item#32994841.
For work
5
From Japan
On 2015-01-17 14:37:43
The fabric is solid and there is no cheapness. Work clothes in BaTor are highly satisfied.
This review is about item#32994927.
For work
5
From Japan
On 2015-01-17 13:58:44
The fabric is solid and there is no cheapness. Work clothes in BaTor are highly satisfied.
This review is about item#32994927.
Internal jacket
3
From Japan
On 2013-12-24 14:30:08
It is usually just size M, but it was a bit small.
This review is about item#32994981.