Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NU

Cylindrical Roller Bearing NU NU2207W

by NSK
5.00 (1)
Item.#
32996101
Mfr.#
NU2207W
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
72
Width B (mm)
23
Chamfer Dimension r1 (mm)
0.6(min)
Standard Static Rating Load (N)
65500
Chamfer Dimensions r (mm)
1.1(min)
Weight (g)
400(reference)
Inscribed Circle Diameter Fw (mm)
44
Standard Dynamic Load Rating (N)
61500
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 8500 (oil lubrication) 10000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2015-03-05 12:36:19
It is satisfactory to purchase cheaply the maker items
This review is about item#32996101.