Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ad Type
  • Oil Seal Ad Type
  • Oil Seal Ad Type

Oil Seal Ad Type AD10307

4.96 (25)
Item.#
33125531
Mfr.#
AD10307
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
7
Outside Diameter D (phi mm)
30
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 24
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
25 Customer Reviews
The reviews are automatic translation.
As an oil seal
5
From Japan
On 2017-12-18 14:04:30
The price was also cheap, the arrival was quick, it was saved very much, I would like to use it from the next time
This review is about item#354664.
Used as oil seal of motorcycle front fork
5
From Japan
On 2017-11-30 19:01:21
I thought it was nothing like size, but it was perfect.
This review is about item#355154.
Used for remodeling mowers
5
From Japan
On 2017-11-08 16:16:02
It is a very good item. ------------------
This review is about item#353544.
For drum pump shaft sealing
5
From Japan
On 2017-06-04 09:51:24
Even if pressure is applied, it was a product of high durability and no leakage as a manufacturer. I would like to continue using the company's products that make it easier to find size in the future.
This review is about item#33125495.
Motorcycle replacement part
5
From Japan
On 2017-05-15 17:45:40
Used for kick shaft of motorcycle, bike manufacturer - It is comparable to cheap than parts.
This review is about item#354086.
Used for wheel bearing seal of motorcycle (CB 750: RC 42)
5
From Japan
On 2017-03-21 19:55:36
Cheap compared to genuine, performance was equal, the best choice.
This review is about item#354892.
When maintenance of small electric motor
5
From Japan
On 2016-12-09 19:17:08
Product, quality, usability I am very satisfied. I am satisfied with the price as well.
This review is about item#33125644.
Installation on the rotary shaft of the tiller
5
From Japan
On 2016-11-23 19:46:47
I decided to replace with the oil leakage countermeasure, because the current product has no parts and does not use it for scraping etc etc, I tried to use it carefully for the field multi, this is enough so this is enough, thank you very much It was.
This review is about item#355145.
Used as a front wheel of a motorcycle
5
From Japan
On 2016-05-09 08:27:20
Since genuine products are expensive, I used the same standard product. There was nothing wrong with anything. Cost performance is the best.
This review is about item#33125531.
Drum pump oil leak
4
From Japan
On 2016-04-21 16:04:21
It is good because it is cheap
This review is about item#33125653.