Buy more than* S$200* and get FREE SHIPPING

  • Enamel Tank with Grip and Lid
  • Enamel Tank with Grip and Lid
  • Enamel Tank with Grip and Lid

Enamel Tank with Grip and Lid 27cm

4.75 (4)
Item.#
33229524
Mfr.#
27cm
Package Qty.
1PC
Ship pack of
1
86.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Depth (mm)
270x270
TGK Product Number
021-33-03-05
Material
Enamel steel sheet for table \ surface: enamel processing
AS ONE Part Number
5-191-06
Nominal size (cm)
27
Caution
43cm is black color. 100V only for IH use.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
We have water in front of the double-headed grinder and it is used for cooling the grinding object. Empty cans and others will soon become useless, but this can be used for a long time.
4
From Japan
On 2017-04-17 22:11:13
The inside is clean and very easy to use. It may be a little wastefulness,
This review is about item#2808513.
Used for pickled plums
5
From Japan
On 2016-07-08 12:14:40
It was outstanding usability with just size.
This review is about item#33229524.
Used as rice stocker.
5
From Japan
On 2016-05-08 16:09:56
Looks, ◎. ◎ As a rice stocker ◎ The usual kitchen became a little wonderful.
This review is about item#02808477.
Miso making for home
5
From Japan
On 2015-03-06 11:30:26
Of good quality as well as with a hand lid, easy to carry and easy to use.
This review is about item#02808556.