Buy more than* S$200* and get FREE SHIPPING

  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White

Socket Malleable Cast Pipe Fitting White S

4.67 (3)
Item.#
34564555
Mfr.#
S
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Fluid
Steam, air, gas, oil, water
Dimensions L (mm)
25
Shape
Socket
Material
Malleable cast iron (black heart)
Standard
JIS B2301
Nominal Diameter (B)
1/4
Type
-
Nominal Diameter (A)
8
Compatible Tube
JIS G 3452 carbon steel pipe for plumbing JIS G 3442 Zinc plated steel pipe for water tubes
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-05-20 23:18:19
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#34564573.
Diy
5
From Japan
On 2017-05-06 16:30:53
Quality is good. The main use is diy. Arrival is also fast. .
This review is about item#34564555.
Air piping
4
From Japan
On 2015-03-29 01:13:56
It is convenient to buy easily.
This review is about item#34564564.