Buy more than* S$200* and get FREE SHIPPING

  • True Brass Brush
  • True Brass Brush
  • True Brass Brush

True Brass Brush Three lines

4.20 (41)
Item.#
34697092
Mfr.#
Three lines
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Dimensions C (mm)
235, 235
Dimensions A (mm)
15, 15
Dimensions B (mm)
71, 71
Purpose
Glazing work and polishing, Glazing work and polishing, Glazing work and polishing, Glazing work and polishing
Material (Brush Part)
brass, Brass
Weight (g)
35, 35
Type
3 lines, 3 lines
Customer Reviews
5 star 24
4 star 5
3 star 9
2 star 2
1 star 1
Review Rating: 4.20
41 Customer Reviews
The reviews are automatic translation.
Cleaning of metal parts
5
From Japan
On 2018-03-21 18:42:48
It is convenient and convenient. Since the tip of the hair is slightly soft, it can be cleaned without damaging metal parts.
This review is about item#34697101.
Shine operation
5
From Japan
On 2017-12-16 01:33:23
This brush is good when you want to finish the surface smoothly. It is also suitable for sharpening soldering iron tip.
This review is about item#34697101.
Everyday use
5
From Japan
On 2017-12-08 15:33:06
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#34697092.
DIY, dirty
2
From Japan
On 2017-11-13 16:33:05
Though there is no problem, things are disappointing because the price is higher than before and the home center is cheaper.
This review is about item#34697092.
Dirt removal of copper products
5
From Japan
On 2017-10-29 16:43:06
It is cheap and easy to use. I think that there is also a thing with different wire diameter (different hardness).
This review is about item#34697092.
Like a metal polish
5
From Japan
On 2017-10-05 16:59:53
The best price is the best. I'm pretty soft so I can polish it neatly.
This review is about item#34697092.
Rust removal
5
From Japan
On 2017-08-31 18:10:20
I used it for rust removal of parts. It is cheap so it is saved because it is a consumable item.
This review is about item#34697092.
To the maintenance of the motorcycle
3
From Japan
On 2017-08-11 19:39:05
I am using it for rust removal. Whether it is bad usage, the tip of the brush rolls immediately, but I think it is a good product.
This review is about item#34697101.
Maintenance of mechanical parts
5
From Japan
On 2017-06-17 13:56:45
There is no problem with COSPA, it can be ordinarily used and can be easily discarded. I think that the brush is soft personally, so it is convenient for washing and removing dirt on small parts.
This review is about item#34697092.
Rust removal
5
From Japan
On 2017-06-15 14:22:47
He is active in cars and motorcycle maintenance. Because it is brass, I use it with a relatively soft metal. It's already the third one, I can not release it.
This review is about item#34697092.