Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sanding Paper, Hollow Type
  • Sanding Paper, Hollow Type
  • Sanding Paper, Hollow Type

Sanding Paper, Hollow Type -

5.00 (1)
Item.#
34702613
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
15.9
Abrasive Material
Silicon carbide (C)
Type
4 form
Maximum Operating Speed (m/min)
71
Maximum Rotation Speed (min-1[r. p.m])
13700
Diameter (phi mm)
100
Grain Size
16
Purpose
Repairing concrete surfaces Paint removal, rust removal and deburring after painting and surface finishing, Repairing concrete surfaces Paint removal, rust removal and deburring after painting and surface finishing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete surface polishing
5
From Japan
On 2013-11-24 18:18:54
Replacement of paper can be done easily.
This review is about item#34702613.