Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000Th Unit Contact Seal Shape, LluThe C3 Clearance
  • Deep Groove Ball Bearing 6000Th Unit Contact Seal Shape, LluThe C3 Clearance
  • Deep Groove Ball Bearing 6000Th Unit Contact Seal Shape, LluThe C3 Clearance

Deep Groove Ball Bearing 6000Th Unit Contact Seal Shape, LluThe C3 Clearance 6006LLUC3

by NTN
4.81 (27)
Item.#
34728583
Mfr.#
6006LLUC3
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
55
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
30
Example of Use
Railway vehicle axles, vibrating screen
Material
High carbon chromium bearing steel
Inner Clearance Preload Symbol
C3 (it is larger than the common gape)
Width B (mm)
13
Working Condition
Heavy load , Impact load is applied,large interference
Customer Reviews
5 star 24
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
27 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2018-03-22 11:29:45
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#34728565.
Bearing exchange
5
From Japan
On 2018-01-16 16:42:45
In the genuine part of the manufacturer, the seal was changed to here because the seal was non-contact type.
This review is about item#34728565.
Used for wheelbearing of motorcycle
5
From Japan
On 2017-11-28 22:05:29
It can be used for wheelbearing of bike in particular without problems.
This review is about item#34728565.
Maintenance of the motorcycle
5
From Japan
On 2017-10-13 17:13:24
It is cheaper than genuine products, and the quality is also good. This time it is a repeater.
This review is about item#34728565.
bike
5
From Japan
On 2017-06-10 15:36:30
Always buy at low price so I use it in bulk purchase.
This review is about item#34728556.
When maintenance of the motorcycle
5
From Japan
On 2017-05-01 19:11:24
I think waterproofing and making are all perfect and good products. This product is very good.
This review is about item#34728574.
Used on a motorcycle
3
From Japan
On 2017-04-09 17:47:04
It is cheaper than genuine parts and it is easy to obtain, so I'm satisfied enough.
This review is about item#34728574.
Maintenance of the motorcycle
5
From Japan
On 2017-04-05 15:50:14
It is reliable made by NTN. I used it for the wheelbearing of the motorcycle. It is saved because it is equivalent to genuine products and cheap.
This review is about item#34728583.
Used for Pocketkey
5
From Japan
On 2017-04-02 16:33:39
It was used for crankshaft bearings of Pocketkey and for wheel bearings, but it was able to be used without problems and the rotation became smooth. If you can exchange at this price you'd better exchange it.
This review is about item#34728556.
Used on a motorcycle
3
From Japan
On 2017-03-26 17:56:56
It is planned to be used as a substitute for genuine products. I can not say anything because I have not used it yet, but I am worried because it is a product of NTN.
This review is about item#34728583.