Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Index

Color Index 907-100

4.62 (13)
Item.#
34854075
Mfr.#
907-100
Package Qty.
1Pack(6Sheetx100Set)
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size
A4 vertical
Type
5-colors 5 ridges
Number of Holes
2 holes
Material
100% recycled paper
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-05-09 15:44:10
It is a classic for sorting work. It's good to use for a long time as the paper is solid.
This review is about item#626123.
Document storage
5
From Japan
On 2017-04-04 17:51:49
In one case, we will file all the related documents. At that time, the index is indispensable so that you can see it immediately by looking at each item. No matter how many items you have, you can use this to complete a neatly organized file.
This review is about item#5245317.
Document arrangement time
5
From Japan
On 2016-10-24 13:38:57
Very easy to use. I want to use it from now on.
This review is about item#5245317.
When document file
5
From Japan
On 2016-07-28 15:52:23
From old-fashioned favorite, thinking product safe, will continue to be used in the future.
This review is about item#05245317.
Document arrangement
4
From Japan
On 2016-02-14 22:14:21
Easy to use and use so far, I am very sorry because it will be delivered the next day after ordering.
This review is about item#00626123.
To organize individually
5
From Japan
On 2016-02-03 18:48:44
I am satisfied.
This review is about item#05245317.
Office work
5
From Japan
On 2015-06-16 13:19:23
It is cheaper and easier to use than anywhere else in other company's stationery sales company. Therefore, I regularly purchase.
This review is about item#34854075.
Filing management (classification)
3
From Japan
On 2015-05-25 16:07:05
We have used the same product from before. Especially usability and improvement points are not included.
This review is about item#05245317.
Organizing documents
5
From Japan
On 2014-10-09 14:11:49
It is the same as what I always use, but I am very saved because I will order it and arrive the next day. Because paper quality is moderately hard, it is saved for sorting.
This review is about item#05245317.
Used to increase file items
5
From Japan
On 2013-09-06 14:05:02
Tags are large and easy to see
This review is about item#05245317.