Buy more than* S$200* and get FREE SHIPPING

  • Loose Leaf

Loose Leaf L1201

4.00 (3)
Item.#
34944007
Mfr.#
L1201
Package Qty.
1Pack(50Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
182x257
Accessories
Underlay
Type
B ruled lin (6mm)
Size
B5
Number of Holes
26 holes (dual use of 2 holes)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
A little expensive?
3
From Japan
On 2016-07-04 20:31:09
I always buy 100 pieces in the neighborhood and use it. Since I found the same thing, I ordered it quickly (I thought that Mr. Monotaro is cheaper) but it was higher than half of the usual price though it was 50 pieces. Sorry ... But, I made three as I was having fun without going to buy.
This review is about item#34944007.
for children
4
From Japan
On 2015-12-06 13:42:40
I am satisfied with COSPA.
This review is about item#34944007.
Form output
5
From Japan
On 2015-05-19 15:10:18
I use it to publish the form with Excel. Because it is plain we also use ruled lines for printing just right.
This review is about item#09253833.