Buy more than* S$200* and get FREE SHIPPING

  • Binding Cord

Binding Cord TU-120

4.75 (12)
Item.#
34974877
Mfr.#
TU-120
Package Qty.
1Pack(100PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
450
Material
Stable yarn 16 threads
Point Shape
Japanese lacquer point
Purpose
There is a number of yarn knitted within the material. The more there are, the better it is in regards to strong and thick documents.
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
The document's
4
From Japan
On 2017-12-30 19:54:22
Even if it is thin, it is solid. Such items are saved because it can be purchased at the same time
This review is about item#34974852.
Document arrangement
5
From Japan
On 2016-05-12 20:16:33
Cost, other, is good
This review is about item#34974834.
Spelling of documents
5
From Japan
On 2016-02-26 13:53:44
It is solid and can be used without problems. The length is also easy to use just right.
This review is about item#34974886.
To close documents
5
From Japan
On 2015-08-06 16:17:09
It is used for files of documents to be kept. Because it uses it to the string with less load, it is enough for strength.
This review is about item#34974877.
Slip spelling
5
From Japan
On 2015-03-13 10:53:30
Since we spell out daily vouchers, the cell destination is strong and easy to use.
This review is about item#08432155.
Binding slips and keeping them
5
From Japan
On 2014-09-01 18:07:13
Since it is a reliable manufacturer product, I use it without particular problem.
This review is about item#08432155.
When collecting destroyed documents
5
From Japan
On 2014-08-18 09:38:53
We can use without problems.
This review is about item#34974877.
Organizing documents
5
From Japan
On 2014-05-13 14:27:05
It was stronger than I expected
This review is about item#34974852.
For photo ledger
5
From Japan
On 2014-03-30 10:49:40
I bought it at a low price. Thank you very much.
This review is about item#34974852.
Clean up documents
5
From Japan
On 2014-03-12 14:02:30
When binding documents to a file, expenses are bulky, so in our company we bind documents with a cardboard and a binding cord and store them in a box. Especially it can be used without problems.
This review is about item#08432155.