Buy more than* S$200* and get FREE SHIPPING

  • Non-SeaLED Chain 420D, Standard Chain
  • Non-SeaLED Chain 420D, Standard Chain
  • Non-SeaLED Chain 420D, Standard Chain
  • Non-SeaLED Chain 420D, Standard Chain

Non-SeaLED Chain 420D, Standard Chain 420D-130L steel

by DID
4.70 (60)
Item.#
35102855
Mfr.#
420D-130L steel
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Link Number
130L
Color
Steel
Inner Link Inner Width (mm)
6.35
Accessories
Clip joint (1)
Compatible Model
Ape50, Monkey, Gorilla, C50, YSR50, PW80, BIRDIE50, GS50, AR50, KSR-[I]/[II]
Size
420D
Pin Length (mm)
14.75
Pitch
12.7
Joint
Clip joint
Customer Reviews
5 star 51
4 star 3
3 star 4
2 star 1
1 star 1
Review Rating: 4.70
60 Customer Reviews
The reviews are automatic translation.
For commuter motorcycles
2
From Japan
On 2018-04-13 20:59:16
The delivery date was delayed from the beginning indefinitely. Since the chain itself is of a type in which rust is not noticeable it's recommended.
This review is about item#55722765.
Chain of motorcycle
5
From Japan
On 2018-02-10 19:28:12
I can exchange it as soon as it grows cheap ^ o ^ Easy to swap because it is a clip expression ^ o ^
This review is about item#35102837.
Chain exchange of little cub
5
From Japan
On 2018-02-08 00:25:07
The price was cheap, and the delivery was quickly saved. It is very good.
This review is about item#35102821.
Used as motorcycle replacement chain
5
From Japan
On 2018-01-04 22:49:11
Elongation and durability are now to come, but the image has changed quite a lot at this price Very luxurious feeling was up.
This review is about item#35102916.
For repair
5
From Japan
On 2017-12-04 22:03:13
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#5262477.
Chain exchange
5
From Japan
On 2017-11-29 18:46:10
I can trust it with a solid making, I am satisfied very much because the price is cheap. I will purchase this again when I exchange a chain.
This review is about item#35102821.
Bike chain
5
From Japan
On 2017-10-15 11:50:44
Cheaper than anything! Because it is cheap, the exchange cycle can be done quickly!
This review is about item#35102837.
For chain exchange of NSR 80
5
From Japan
On 2017-09-23 20:30:17
With the same quality as a genuine product, the pan was perfectly matched and I was very satisfied.
This review is about item#5262477.
Used on Honda TLM50
5
From Japan
On 2017-09-14 13:59:57
Buy the rear tire to 4.00-18 and purchase it as you want to increase the chain by 2 frames. Easy frame stuffing with a grinder, easy installation with clip type. It is cheap and I am very satisfied.
This review is about item#35102855.
Bike chain exchange
5
From Japan
On 2017-09-13 20:07:09
I am saved because the price is cheap. It is made by DID and quality is no problem.
This review is about item#35102821.