Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Motorcycle Chain
  • Motorcycle Chain
  • Motorcycle Chain

Motorcycle Chain 420SH(GPGP)130SPJ

4.50 (2)
Item.#
35110774
Mfr.#
420SH(GPGP)130SPJ
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
For race only. Do not use standard public road.
Joint
Clip joint (SPJ)
Link Number
130L
Compatible Exhaust Volume (mL)
80 to 110
Color
Gold
Accessories
1 joint
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Competition
4
From Japan
On 2017-04-05 15:20:06
420 is somewhat unsuitable for Hachigo but it is used because it is relatively inexpensive. Despite being designed exclusively for motocross, it may be quick to grow!
This review is about item#40471855.
bike
5
From Japan
On 2015-10-06 14:50:58
good
This review is about item#35110774.