Buy more than* S$200* and get FREE SHIPPING

  • Magnifier, Single Lens

Magnifier, Single Lens I-C10

3.00 (2)
Item.#
35263365
Mfr.#
I-C10
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Lens Magnification
10 times
Main Part Dimension (mm)
24x37x34
Weight (g)
16
Type
Linen tester magnifier
Lens Diameter (phi mm)
15
Scale
1 mm (measuring range: 10 mm)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Look at the fabric weave organization
2
From Japan
On 2016-02-08 08:28:06
I wanted something with a high magnification, but it was too small and usability was not very good. It was a bit difficult to focus.
This review is about item#35263365.
Print verification work
4
From Japan
On 2011-07-04 12:22:15
Small slippage became easier to see. It is a commodity worth more than the price. However, since the loupe itself is small, it may be inconvenient for this one magnifier ....
This review is about item#35263365.