Buy more than* S$200* and get FREE SHIPPING

  • V-belt M type (standard)
  • V-belt M type (standard)
  • V-belt M type (standard)

V-belt M type (standard) M17

4.62 (77)
Item.#
35266874
Mfr.#
M17
Package Qty.
1PC
Ship pack of
1
7.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Effective Circumference (inch)
17
JIS Standard
-
Upper Belt Width (mm)
10
Operating Temperature Range (deg C)
-40 to +70
Type
Standard
Electrical Resistance Value
50MΩormore
Belt Height (mm)
5.5
Length (mm)
432
Material
Gum
Type
M-type
Belt Nominal Length
17
Pulley
Min/50mm
Section Dimensions (mm)
Top width thickness 10.0x 5.5x angle 40degree
Customer Reviews
5 star 58
4 star 11
3 star 7
2 star 0
1 star 1
Review Rating: 4.62
77 Customer Reviews
The reviews are automatic translation.
Preparation of teaching materials, student training, departmental activities
5
From Japan
On 2017-12-08 11:06:19
Equipment that was not used for a while has come alive. It is an old model, but it began to be useful.
This review is about item#09245512.
Repair of washing machine
5
From Japan
On 2017-12-02 15:10:17
Again, unless it is a manufacturer, it does not fit nicely. It was a very good product.
This review is about item#35266892.
I thought it could be used as a baker's bakery belt and bought it.
3
From Japan
On 2017-11-18 21:57:33
Since the dimensions did not match, we will consider purchasing again. V-belt, ribbed belt size, I would like you to list on the inner circumference.
This review is about item#35266874.
It is a replacement part of the marine engine
5
From Japan
On 2017-11-18 13:19:35
Originally it is a 3V type belt, but I am going to use it for emergency during operation because it is impossible to exchange unless you remove the pulley.
This review is about item#9245564.
For sewing machines
5
From Japan
On 2017-11-14 20:39:58
Especially since we installed a sewing machine and a motor this time, I understood the length, but I did not understand the size, I purchased some.
This review is about item#9245625.
For industrial sewing machines and servo motors
5
From Japan
On 2017-11-08 23:12:59
I purchased it for servo motor of industrial sewing machine. In the nearby home center this size is not sold I bought it for the first time with a monotaro. It is fast, cheap and convenient.
This review is about item#9245661.
Agricultural machines
5
From Japan
On 2017-10-30 09:43:28
If you know the part number of a product you can buy it cheaper than buying a genuine belt, so you can use it with confidence as it is a goods from a leading manufacturer.
This review is about item#9245424.
Tractor fan belt
5
From Japan
On 2017-10-12 20:26:26
I think that there is no machine with more V-belt usage than agricultural machines. I will exchange for the bad for next spring. There are many kinds and it is saved at a low price.
This review is about item#9245494.
Belt for speed reduction of special sewing machine
5
From Japan
On 2017-09-20 16:17:23
I did not know the size clearly, so I bought two, but I made it with one of them
This review is about item#9245467.
When moving an industrial sewing machine through a motor
5
From Japan
On 2017-09-05 07:19:37
Newly installed motor of the sewing machine, the length of the belt is indefinite and suitable Purchase a few pieces of monotaroub belt with different length first. As a result of this, we determined the just size, so we made this big favorite Mitsubishi Belt. Anyway high quality! The one that is superior to this is that it seems likely to include cheap prices think. The V belt is decided by the three-star belt, not to be lost!
This review is about item#09245582.