Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator ZB48B-78

by HKT
4.47 (150)
Item.#
35319216
Mfr.#
ZB48B-78
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Main Compatible Vehicle
Acty
Manufactutrer
Honda
Third-Party Reference Number (TAMA)
WV48B-78
Part No.
19300-PN3-003
Type
No packing
Customer Reviews
5 star 115
4 star 12
3 star 11
2 star 3
1 star 9
Review Rating: 4.47
150 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-05-29 16:52:52
I could install without problems. The price was also cheap and saved.
This review is about item#35319672.
Buy with car maintenance
5
From Japan
On 2018-05-29 12:59:23
Mitsubishi Minica's water temperature did not rise so much in winter, it got warmer Recently, it gets hotter, so exchange it. The exchanged thermostat was stuck in a state of about 3 mm half open. Coolant is Since it is troublesome, replace the thermostat with 1 liter which was missed during replacement work without replacing, bleed air Working and finishing, working time is about 2 hours total by amateur himself. After the exchange, the rise of the water temperature is quickly stabilized at constant temperature firmly, the fuel consumption is also bad Although it was taken, it got better (returned to original).
This review is about item#35319672.
Just exchange
5
From Japan
On 2018-05-07 15:53:34
Be careful that there is no packing. Let's purchase separately. It is a bit small compared to genuine, but it does not complain as it functions properly.
This review is about item#35319462.
This question is funny
3
From Japan
On 2018-04-17 20:10:21
I used it regularly, so I will do it again because it is a husband
This review is about item#35319672.
Maintenance of Suzuki Every
5
From Japan
On 2018-04-03 15:34:58
Because the water temperature did not rise, I exchanged. For now it is no problem, the water temperature has also risen to the specified value.
This review is about item#35319645.
Maintenance of automobiles
4
From Japan
On 2018-03-12 19:17:00
Although the rise of the water temperature gauge and the effectiveness of the heater were bad, I think that things are not bad as it was improved by replacing it.
This review is about item#35319261.
Light one-box heating exchange for blowing recovery
5
From Japan
On 2018-02-22 19:50:26
With gasket, mounting dimensions same, warm air blowing restoration after installation. Cospa good.
This review is about item#35319645.
Change thermostat
5
From Japan
On 2018-02-15 20:08:23
I exchanged because Every is not heating. I fixed it. It was nice to purchase cheaply.
This review is about item#35319645.
Car Maintenance
5
From Japan
On 2018-02-13 16:09:37
It remained the same as a genuine product, perfectly fitted. I also did the operation. Also, if there is a chance I will ask you.
This review is about item#35319645.
Car maintenance
5
From Japan
On 2018-02-08 10:13:42
I installed it in a riding car. It is functioning without problems. I am satisfied.
This review is about item#35319672.