Buy more than* S$200* and get FREE SHIPPING

  • Whole Packing for Flanges, Non Asbestos

Whole Packing for Flanges, Non Asbestos 1.5T 10K 15A

5.00 (3)
Item.#
35454982
Mfr.#
1.5T 10K 15A
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recovery (%)
40Min
Maximum Temperature (Degree C)
150
Bolt Hole Diameter (phimm)
12
Inner Diameter (phi mm)
22
Compatible
10Kx15A
Flexibility
(No Break) F ? 12
JIS Standard
K 6353 Rubber standards for water pipes
Fluid
Oil: expansion rate (%)15Max, break down rate (%)45Max Oil: expension rate (%)15Max, break down rate (%)45Max
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Density (g/cm3)
1.5-1.7
pH Value
4-11
Outer Diameter (phi mm)
95
Thickness (mm)
1.5
Compression Ratio (%)
7-17
Tensile Strength (MPa)
11<=F
Fluid
Water, sea water, and heated water piping connections for industries
Caution
Pressure and heatproof temperature are inversely proportional depending on working condition. Avoid using in rising ground and slope Use in the gas type fluid recommends the inside gasket below thickness 1.5mm.also, Please do jointly using the paste
Pressure Resistance (MPa)
(Pressure limit) aqueous fluids: 2, oil based liquids: 2, gas-fluid: 1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-06-06 15:20:10
I will be saved because it arrives more quickly than anything else. The price is also cheap so there is no problem with the product.
This review is about item#35454982.
Flange connection part of plant piping
5
From Japan
On 2015-10-30 14:43:28
There is no problem at all. If you have the opportunity you want to use next time as well.
This review is about item#35455043.
Waterwork construction
5
From Japan
On 2015-03-03 15:51:06
no problem
This review is about item#35454991.