Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300th Unit CM
  • Deep Groove Ball Bearing 6300th Unit CM
  • Deep Groove Ball Bearing 6300th Unit CM

Deep Groove Ball Bearing 6300th Unit CM 6308CM

by NTN
5.00 (2)
Item.#
35481853
Mfr.#
6308CM
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5
Standard static Load Rating (kN)
24
Width B (mm)
23
Outside Diameter D (phi mm)
90
Type
Open form
Inner Clearance Preload Symbol
CM (radial internal clearance for the motor)
Standard Dynamic Load Rating (kN)
40.5
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
40
Weight (kg)
0.63
Allowable Rotation Speed (min-1)
Grease lubrication 7800, oil lubrication 9200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for bearings of agricultural machines
5
From Japan
On 2014-02-20 12:32:17
I think goods, price and also good.
This review is about item#35481853.
bike
5
From Japan
On 2012-01-09 00:09:07
Anyway cheap ♪ No problem in performance ♪
This review is about item#35481817.