Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb 1P3404

by M&H
4.62 (16)
Item.#
35505565
Mfr.#
1P3404
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
12
Type
Double
Compatible
Stop / tail bulb, turn signal / position ball
Connector
BAY15d
Rated Power (W)
2013/05/18
Color
Clear
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Ball change of AF 67 brake tail lamp
5
From Japan
On 2018-05-11 21:34:10
Since the ball which turned on when the moped motorcycle stopped was torn, it was safe because it replaced it to the sphere purchased as a spare item. Because we sell 2 pieces and the price is also cheap, I will buy it as stock again.
This review is about item#35505626.
Tail light bulb replacement
4
From Japan
On 2018-05-10 04:29:58
Although there is no problem, it is expensive compared to 2 selling items ...
This review is about item#35505583.
Super Cub
3
From Japan
On 2018-03-23 21:28:09
Super cub used for 6V ~ 12V conversion. It was good that it was cheaper than the nearby home center home center.
This review is about item#35505531.
Motorcycle repair
5
From Japan
On 2016-08-15 22:49:27
I did not feel a problem in use.
This review is about item#35505531.
Maintenance
5
From Japan
On 2016-03-28 10:07:25
Because it is earthquake resistant, it is hard to break and it is saved.
This review is about item#35505635.
Replacing the tail lamp of the motorcycle
5
From Japan
On 2016-01-24 09:42:06
Since the tail lamp of Tricker has run out, it is exchanged. It was installed without problems.
This review is about item#35505635.
Motorcycle repair
5
From Japan
On 2016-01-13 15:49:23
Good and cheap available
This review is about item#35505617.
Used for mopeds
3
From Japan
On 2014-08-18 00:17:19
Purchased on spare. Slightly cheaper than home center
This review is about item#35505565.
Change of tail lamp of lead 90
5
From Japan
On 2014-07-25 19:52:32
I used it to replace the tail lamp of the lead 90 riding for more than 20 years. It is easy to exchange and can be used normally. It is not in the nearby home center, we also want to purchase next.
This review is about item#35505547.
Moped tail light
5
From Japan
On 2013-07-15 15:46:43
It is cheaper with the same item than buying it at a motorbike shop.
This review is about item#35505574.