Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T10 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T10 12V, Single Bulb AWB17

by M&H
3.86 (7)
Item.#
35507132
Mfr.#
AWB17
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Transparent
Connector
W2.1x9.5d
Rated Power (W)
8
Compatible
Turn signal bulb
Glass Bulb Type
T10
Rated Voltage (V)
12
Type
Single
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
For position lamp
3
From Japan
On 2018-03-03 23:02:35
Because the bulb was a blue colored glass, I expected that it will emit about 4000 to 4500 white light, but it was really blue.
This review is about item#35507141.
For the valve of the car meter panel
3
From Japan
On 2018-01-14 09:08:11
I replaced it because the bulb has run out. It is very helpful to me because there was only this product in which the color was red and the number of W matched. However, since explanation was "There was a high temperature baking coloring specification by heat resistant pigment", I thought that it was colored on glass, but in fact the item with color cap arrived (We purchased at the same time Also order code 35507622). I used it as it was because it was good if it turned on red, but I used it as it is, but when purchasing it needs attention (or putting a picture of the product or something)
This review is about item#262998.
bike
4
From Japan
On 2017-12-28 17:52:31
Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#262937.
To the maintenance of the motorcycle
2
From Japan
On 2017-05-14 21:50:21
I ordered it by mistake. Because I am bad, I use it for storage.
This review is about item#35506877.
Used for address V 125
5
From Japan
On 2016-09-05 23:42:06
It is quite unusual for home centers and motorcycle store shops, but it was saved by purchasing with MonotaRO.
This review is about item#35506877.
Motorcycle repair
5
From Japan
On 2016-08-14 08:13:21
It came in cheaply and it did not have any problem in use so I was very happy
This review is about item#35506886.
Interior light of automobile
5
From Japan
On 2015-02-11 23:41:21
8W thing does not exist easily, it diverts this article.
This review is about item#35507132.