Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Fuse
  • Pipe Fuse
  • Pipe Fuse
  • Pipe Fuse

Pipe Fuse 1261

4.48 (33)
Item.#
35526897
Mfr.#
1261
Package Qty.
1Pack(2PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size (mm)
30x6.5
Purpose
Automotive fuse replacement. Electrical components protection in electrical equipment installation.
Current (A)
0.5
Material
Glass tube / rigid glass, mouth ring / brass (nickel plated)
Customer Reviews
5 star 24
4 star 1
3 star 8
2 star 0
1 star 0
Review Rating: 4.48
33 Customer Reviews
The reviews are automatic translation.
Bike wiring
3
From Japan
On 2018-05-18 14:56:23
Since there is no knowledge of electricity, I bought it as though it is safe for cars written as safe.
This review is about item#9936692.
Electrical system
5
From Japan
On 2018-03-09 00:11:34
Order together with other things, anyway cheap !! Because it arrives with home delivery, I think that it is cheap considering the trouble of going to buy.
This review is about item#09936701.
Bike wiring
5
From Japan
On 2017-10-26 23:56:10
We are satisfied that we can purchase major reliable products on the market easily and inexpensively.
This review is about item#9936726.
Car Maintenance
5
From Japan
On 2017-09-27 22:07:20
Used for maintenance of old car. Since it is an E-MON product, I always use it with confidence.
This review is about item#9936744.
Reserve of blown fuse
3
From Japan
On 2017-08-14 07:07:38
Purchase power supply wiring for spare. It will be usable normally.
This review is about item#09936735.
For replacement
5
From Japan
On 2017-04-28 15:59:38
Because it is a fuse, I am not sure, but ampere display is easy to see and it is good.
This review is about item#35526897.
Motorcycle ETC power fuse on
5
From Japan
On 2017-02-15 22:41:51
It is attached to the ETC power supply fuse of the motorcycle and tried period has not passed so much, but it seems to be running for the time being.
This review is about item#9936692.
Ordinary usual fuse
3
From Japan
On 2016-12-07 18:21:25
Recently inexpensive "Chinese fuse" is on the market. However, even if it exceeds the set current amount, "a fuse can not burn and the wiring will burn" has occurred many times. Emond's fuse "cuts out" as overcurrent flows. Even if it is cheap, when the excessive current flows, "Fuse that you do not know whether it will cut" is scary and can not be used. Because it is a cheap item at a unit price, I use Emon in order to be relieved.
This review is about item#9936726.
Purchase to spare
5
From Japan
On 2016-11-16 21:19:37
Purchase as spare as it will be troubled if it expires. Many inexpensive fuses made in China are on the market, but even if we energize beyond the specified capacity we have heard examples such as "Can not blow the fuse and the wiring got burned", so I bought a trusted aemon. It is a great loss if you replace the wiring with a fuse of a few tens of yen. At the worst, there is a possibility of a fire occurrence, so we recommend a fuse that can be turned off reliably with specified current.
This review is about item#9936735.
Car Maintenance
5
From Japan
On 2016-08-26 07:14:20
It was cheap and very easy to use.
This review is about item#09936735.