Buy more than* S$200* and get FREE SHIPPING

  • Spiral-Y
  • Spiral-Y
  • Spiral-Y

Spiral-Y 200

3.50 (2)
Item.#
35595147
Mfr.#
200
Package Qty.
1PC
Ship pack of
1
77.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.6
Dimension L1 (mm)
90
Dimensions L (mm)
380
Dimensions D' (mm)
phi198
Dimension l (mm)
292
Nominal Diameter
200
Material
Galvanized sheet iron
Dimensions D'(mm)
phi198
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fireplace warm air to each room
4
From Japan
On 2016-06-07 19:58:56
Even if we exposed air conditioning, it was a cool material.
This review is about item#35595147.
Used for factory exhaust
3
From Japan
On 2014-04-04 14:09:53
It was a product as per the image.
This review is about item#35595131.