Buy more than* S$200* and get FREE SHIPPING

  • Spiral Reducing Joint
  • Spiral Reducing Joint
  • Spiral Reducing Joint

Spiral Reducing Joint 200x150

4.25 (8)
Item.#
35595165
Mfr.#
200x150
Package Qty.
1PC
Ship pack of
1
40.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.6
Dimensions D'(mm)
phi198
Nominal Diameter
200x150
Material
Galvanized sheet iron
Dimensions D' (mm)
phi148
Dimension S (mm)
(Plug in length) 80x80
Dimensions L (mm)
100
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Factory piping
5
From Japan
On 2017-03-08 10:18:34
I am thankful that this is a shipment item on the day. Since it is good to order it, it would be good if you increase handling size.
This review is about item#35595165.
Hasegawa Universal Thunder HUS - 3 Used as a joint from a vent to a dust collector
4
From Japan
On 2016-05-05 22:14:55
The surface of the Earle part is made beautifully.
This review is about item#35595156.
I used it as a pellet stove chimney joint
5
From Japan
On 2016-04-19 14:35:53
It was a desired product
This review is about item#35595156.
Connection of different diameter flexible hose
5
From Japan
On 2015-10-07 09:54:04
It was good
This review is about item#35595156.
Ventilator fan duct work
5
From Japan
On 2014-12-09 21:29:07
There was something I was just looking for and it was very helpful
This review is about item#35595156.
Exhaust duct construction
2
From Japan
On 2014-10-23 02:16:57
The 200 mm side was cut obliquely about half. Defective item? I was wearing it but installed, but I want you to do the inspection properly.
This review is about item#35595165.
Garage ventilation duct
3
From Japan
On 2014-05-13 11:43:59
There is no problem in particular ok. It is a nice finish without burrs etc.
This review is about item#35595156.
I made it as an attachment of the joint of suction hose from grain rice selection machine to color selection machine
5
From Japan
On 2013-08-21 21:08:14
It could be applied as assumed.
This review is about item#35595156.