Buy more than* S$200* and get FREE SHIPPING

  • Spiral Reducing T
  • Spiral Reducing T
  • Spiral Reducing T
  • Spiral Reducing T

Spiral Reducing T 200x150

5.00 (1)
Item.#
35595183
Mfr.#
200x150
Package Qty.
1PC
Ship pack of
1
49.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.6
Material
Zinc-coated steel plate
Dimensions D' (mm)
phi148
Dimension l (mm)
130
Nominal Diameter
200x150
Dimension H (mm)
30
Dimensions L (mm)
210
Dimensions D'(mm)
phi198
Dimension S (mm)
(Insertion length) 80 x 80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Unit-bus ceiling rear exhaust separation 150 * 100
5
From Japan
On 2017-03-22 16:02:57
It was a great help at the prompt till arrival with ordering. The product seems to be even a little thin metal. Since the ceiling of the unit bath is so heavy, it is heavier, so the lighter one is saved.
This review is about item#35595174.