Buy more than* S$200* and get FREE SHIPPING

  • Spiral Reducing Y
  • Spiral Reducing Y
  • Spiral Reducing Y

Spiral Reducing Y 150x100

Item.#
35595192
Mfr.#
150x100
Package Qty.
1PC
Ship pack of
1
45.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.6
Dimensions D'(mm)
phi148
Dimension L1 (mm)
45
Dimensions L (mm)
240
Material
Zinc-coated steel plate
Dimension l (mm)
207
Nominal Diameter
150x100
Dimensions D' (mm)
phi98