Buy more than* S$200* and get FREE SHIPPING

  • Spiral Reducing Y
  • Spiral Reducing Y
  • Spiral Reducing Y

Spiral Reducing Y 200x150

Item.#
35595201
Mfr.#
200x150
Package Qty.
1PC
Ship pack of
1
71.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.6
Dimensions D' (mm)
phi148
Dimension l (mm)
267
Nominal Diameter
200x150
Material
Zinc-coated steel plate
Dimensions D'(mm)
phi198
Dimension L1 (mm)
55
Dimensions L (mm)
310