Buy more than* S$200* and get FREE SHIPPING

  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche
  • Pvc Ceiling Hatche

Pvc Ceiling Hatche Alligater Hatch 220

4.67 (3)
Item.#
35595226
Mfr.#
Alligater Hatch 220
Package Qty.
1PC
Ship pack of
1
19.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opening Dimension (mm)
225x225
Compatible
9.5 mm of plasterboard, 12.5 mm
Color
Off white
Accessories
Board presser-foot component x4 piece for 9.5mm Board presser-foot component x4 piece for 9.5mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When you do not do interior work on pipe renewal work etc.
5
From Japan
On 2015-03-10 18:05:17
When opening the wall, even if wood and water supply pipes are caught, it is an inspection hole made of resin, so it can be cut out.
This review is about item#35595226.
To pass electric wires
5
From Japan
On 2014-12-21 06:43:45
It was easy to use
This review is about item#35595226.
In-wall inspection
4
From Japan
On 2014-06-12 08:34:17
Edge is slightly big and designability is still quite good.
This review is about item#35595226.