Buy more than* S$200* and get FREE SHIPPING

  • Strainer Cap
  • Strainer Cap
  • Strainer Cap
  • Strainer Cap

Strainer Cap NS-11Y

5.00 (2)
Item.#
35595296
Mfr.#
NS-11Y
Package Qty.
1PC
Ship pack of
1
10.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
110x95
Color
Gray
Compatible Pipe Nominal Diameter
40 - 65A
Material
Vinyl chloride
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Balcony waterproof construction
5
From Japan
On 2016-11-14 18:33:14
Because it was not sold at the home center, it was very helpful. I felt that the adjustment of the drain insertion part was better if it was slightly shifted up and down with a slide etc. a little more easily.
This review is about item#35595305.
The cap of the drainage port of the veranda.
5
From Japan
On 2013-11-17 17:11:14
I am surprised that arrangement is quick. It was stronger than I thought, and it was easy to install. I also want to use it.
This review is about item#35595296.