Buy more than* S$200* and get FREE SHIPPING

  • Strainer Cap
  • Strainer Cap
  • Strainer Cap
  • Strainer Cap

Strainer Cap NL-15Y

4.00 (2)
Item.#
35595323
Mfr.#
NL-15Y
Package Qty.
1PC
Ship pack of
1
13.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
150x120
Color
Black
Material
PVC
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a dust-proof net after tidal work
4
From Japan
On 2016-11-16 18:43:05
Installation. It was easy and good. I want to know the symmetry performance.
This review is about item#35595314.
Construction site
4
From Japan
On 2015-08-05 18:03:24
It seems likely to have strength and it is easy to install
This review is about item#35595314.