Buy more than* S$200* and get FREE SHIPPING

  • No.1 short bits
  • No.1 short bits
  • No.1 short bits

No.1 short bits 17.0mm

4.86 (14)
Item.#
35678194
Mfr.#
17.0mm
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Chuck d (mm)
6.35
Blade Diameter D (phi mm)
17
Overall Length L (mm)
115
Groove Length T (mm)
65
Chuck
Hexagonal axis
Compatible
To phi21mm Yes (12V or more) drill driver: Yes impact driver to 6.5mm chuck phi21mm: electric drill to phi21mm Yes (12V or more)
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
For woodworking
5
From Japan
On 2018-02-12 15:23:47
There is no particular problem, change the bit and gradually increase the diameter and use it.
This review is about item#35678151.
Perforation of wood
5
From Japan
On 2017-10-25 14:37:58
I stick to the wood tightly and pierce it. Sharpness is not declining for now.
This review is about item#6792414.
Assembly of woodworking
3
From Japan
On 2017-07-13 14:00:22
It is good to be usable at impact. I want a long 2 to 4 mm in diameter but I want you to increase the lineup as it is not available anywhere
This review is about item#6792371.
Drilling of plastic bottle cover
5
From Japan
On 2016-12-19 08:40:27
Very sharp and clean holes were drilled. I am glad that there is a size in units of 0.5 mm.
This review is about item#35678106.
Processing wood
5
From Japan
On 2016-09-02 10:03:18
I compared it with various companies, but I am satisfied with this price.
This review is about item#35678316.
Factory equipment
5
From Japan
On 2016-04-23 10:08:04
Small core shake ~ Easy to use ~ Very good !!
This review is about item#06792405.
As a tool !!
5
From Japan
On 2016-04-18 14:52:07
It is inexpensive but sharpness is OK! It is very handy.
This review is about item#06792405.
work
5
From Japan
On 2015-11-04 18:56:07
Is good
This review is about item#06792466.
Drilling
5
From Japan
On 2015-07-09 15:15:42
I used it for key installation etc. The product was easy to use, and I could drill cleanly. This item is handled in units of 0.5 mm, so it is saved.
This review is about item#35678255.
Woodworking dowel drilling
5
From Japan
On 2015-04-29 21:13:30
Although it was used for dowel hole drilling, it was able to drill smoothly, it can stop accurately at the desired depth and we are satisfied with the wood.
This review is about item#35678124.