Buy more than* S$200* and get FREE SHIPPING

  • V Belt Lead S II Sb Shape for Agricultural Machine
  • V Belt Lead S II Sb Shape for Agricultural Machine
  • V Belt Lead S II Sb Shape for Agricultural Machine

V Belt Lead S II Sb Shape for Agricultural Machine SB38

4.83 (149)
Item.#
35707971
Mfr.#
SB38
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
SB type
Electrical Resistance (ohm)
Less than 6M
Belt Height (mm)
9.0
Effective Pitch Lap Length (mm)
38
Using Limit Temperature (degree c)
-30 - 90
Upper Belt Width (mm)
16.7
Purpose
For agricultural machinery
Customer Reviews
5 star 132
4 star 9
3 star 8
2 star 0
1 star 0
Review Rating: 4.83
149 Customer Reviews
The reviews are automatic translation.
For agricultural machine hammer rotor replacement
5
From Japan
On 2018-05-06 22:49:54
I needed four, but since there was a difference of 1,000 yen from my nearest home center for one, I purchased it without hesitation. Since the belt of agricultural machines also receives pressure from the back side, it will be replaced immediately unless it is SB type. Because it is an exchange once in several years, I am very happy! !
This review is about item#35707987.
Maintaining the combine
5
From Japan
On 2018-04-10 15:01:01
I use it for driving No. 2, but I will last longer than the manufacturer's genuine.
This review is about item#35708321.
PTO drive belt of small tiller
5
From Japan
On 2018-03-31 23:02:37
Although it was already abandoned in genuine parts of cultivator, I exchanged it for this belt which also matches size and shape. Although it was used as a replacement part of the belt for the tillage operation of the small tillage machine of 9 horse power at the maximum output, although it used it as a replacement part of the belt for the rotary drive, after the exchange, the tilling time is used for over 10 hours, but it is driving without problems.
This review is about item#35707953.
During machine maintenance
5
From Japan
On 2018-03-25 17:01:30
It was different from the one before the exchange but the part number was able to be used without problems.
This review is about item#35708337.
maintenance
5
From Japan
On 2018-03-24 18:00:10
It is cheaper and faster than buying with a dealer, home center or nearest parts merchant, and I can not find a reason to buy it except for Monotaro.
This review is about item#35707996.
Used for cultivating vegetable garden in Tiller
5
From Japan
On 2018-03-12 21:29:17
I appreciate prompt response. The repaired tiller seems to be misplaced It worked.
This review is about item#35707971.
Machine maintenance
5
From Japan
On 2018-03-08 15:58:11
I am using it for belt exchange at the periodic check of the machine. I bought it at the price twice this price at home center so far. It is cheap because it is a consumable item.
This review is about item#35707847.
Maintenance of binder (rice harvester)
5
From Japan
On 2018-02-23 15:42:13
It is saved because it is an item with little handling at home center.
This review is about item#35708041.
Used for snow rotary snow removal machine
4
From Japan
On 2018-02-22 20:59:48
I only use 2h after replacement, I think that it can be used for a long time than the standard belt.
This review is about item#35707917.
Exchange of drive belt of hammer knife.
5
From Japan
On 2018-02-12 18:37:41
If you exchange it yourself cheap! It is rich in size and it is monotalou!
This review is about item#35707987.