Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DU, Outer Ring U Slotted, TYPE3
  • Resin Bearing DU, Outer Ring U Slotted, TYPE3
  • Resin Bearing DU, Outer Ring U Slotted, TYPE3
  • Resin Bearing DU, Outer Ring U Slotted, TYPE3

Resin Bearing DU, Outer Ring U Slotted, TYPE3 DV-22-B0.5

2.00 (1)
Item.#
35778136
Mfr.#
DV-22-B0.5
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
7(-0.2 to 0)
Dimensions C (mm)
0.5(+/-0.4)
Dimensions L (mm)
8(+/-0.5)
Angle M (degree)
60
Dimension D1 (mm)
19(+/-0.2)
Dimensions D (mm)
22(+/-0.2)
R
0.6
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mass production equipment --- Copying machine
2
From Japan
On 2013-12-27 16:06:45
If the number of purchases increases ---- I would like to review the unit price 200 units or more Does the unit price at the time of purchase drop?
This review is about item#35778136.