Buy more than* S$200* and get FREE SHIPPING

  • 18-8 Shallow Vat

18-8 Shallow Vat 44Type

5.00 (4)
Item.#
35792741
Mfr.#
44Type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Food preservation
AS ONE Part Number
5-165-06
Dimensions (Width W x Depth D x Height H) (mm)
440x264x71
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel 18-8 (SUS304)
Capacity (mL)
7300
Plate Thickness (mm)
0.6
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When meat is displayed
5
From Japan
On 2017-01-24 15:09:44
It is strong and easy to use, and it looks even if it is arranged in a showcase.
This review is about item#35792732.
For storage
5
From Japan
On 2016-09-01 15:31:03
Although it is a good product as a product, delivery is taking too much.
This review is about item#35792705.
Beer server saucer
5
From Japan
On 2016-06-18 10:32:49
I want a bat whose side is right-angle
This review is about item#35792671.
You can put small items at the workplace
5
From Japan
On 2015-08-18 14:57:40
The size I was looking for was perfect and perfect.
This review is about item#35792741.