Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cross-Grain Cover, 2 Hole

Cross-Grain Cover, 2 Hole BC2A4S

4.50 (4)
Item.#
36706512
Mfr.#
BC2A4S
Package Qty.
1Pack(20PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Paper Thickness (mm)
0.55
Material
Recycled paper
Standard
A4 vertical type
Basis Weight (g/m2)
400
Number of Holes
2 holes
External form Dimensions (Height x Width)(mm)
306x217
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Spelling of stored documents
5
From Japan
On 2015-01-12 16:23:35
The turning crease and the hole of the binding string are opened from the beginning, it is convenient to use immediately soon. Material is also firm, durable and no problem. A little cheaper and good.
This review is about item#36706521.
Filing
4
From Japan
On 2014-12-22 13:34:31
Although it is written as 20 volumes, it is 20 mistakes, is not it? Since it was written as 20 volumes, I thought that it was 40 pieces and I bought it.
This review is about item#36706512.
For preservation of used materials
5
From Japan
On 2013-07-07 21:07:54
Although it purchased for the first time this time, since the fold of the cover is processed, it is convenient because the pages can be easily turned over even if it is sprinkled much for storage. The thickness of the cover is reasonable, so there was no problem as long as it was used for storage.
This review is about item#36706512.
Organization of settlement documents
4
From Japan
On 2013-03-11 06:53:34
There is also a degree of hardness, COSPA is good so I regularly purchase it.
This review is about item#36706512.