Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearing 6200 2RS Series, Both Sides Contact Rubber Seal Type
  • Ball Bearing 6200 2RS Series, Both Sides Contact Rubber Seal Type
  • Ball Bearing 6200 2RS Series, Both Sides Contact Rubber Seal Type

Ball Bearing 6200 2RS Series, Both Sides Contact Rubber Seal Type 6200-2RS

4.66 (88)
Item.#
36782812
Mfr.#
6200-2RS
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Width B (mm)
9
Outside Diameter D (phi mm)
30
Seal
Double-sided contact rubber seal type
Chamfer Dimensions r (mm)
0.6
Standard Dynamic Load Rating (kN)
5.1
Standard static Load Rating (kN)
2.39
Material
High carbon chromium bearing steel
Customer Reviews
5 star 69
4 star 10
3 star 8
2 star 0
1 star 1
Review Rating: 4.66
88 Customer Reviews
The reviews are automatic translation.
Maintenance of snow removing machine
5
From Japan
On 2018-06-13 21:15:09
I think that it is not much different from that of brand bearings. Is accuracy, etc. at a level that does not matter?
Vehicle maintenance
5
From Japan
On 2018-06-08 10:53:39
It is comparable to the brand name. As you can see from now on long-term use.
This review is about item#35095943.
On the bike restore
5
From Japan
On 2018-05-22 00:00:53
Bearings are saved because there are not much in the big house center in the neighborhood.
This review is about item#35095961.
Maintenance of automobiles
5
From Japan
On 2018-04-16 20:34:09
There is no quality problem. I do not know the durability It is cheap and satisfied.
This review is about item#35095943.
As a drum gutter of the machine
5
From Japan
On 2018-03-23 20:35:22
It will change 8 pieces at a time, it can be aligned at once, the price was saved cheaply.
This review is about item#35095952.
Maintenance of agricultural machinery
5
From Japan
On 2018-03-18 19:03:41
Because it is a consumable item, it is very helpful to buy it cheaply. It is greatly helpful to omit the trouble of purchasing and well-stocked.
This review is about item#35095943.
Snow removing machine auger V belt receiving part
1
From Japan
On 2018-03-12 15:43:37
It is unknown why the bearings in the gear mission are exhausted, but the bearings do not turn around in a month, and we decided to buy the stainless steel again.
This review is about item#35095986.
To work to lower costs
4
From Japan
On 2018-03-06 11:45:52
I can not find anything wrong with the installation, appearance etc. It is hard to evaluate if the usage time is not long.
This review is about item#35095961.
Guide part of band saw
5
From Japan
On 2018-02-20 10:54:33
In 6200ZZ (metal seal), fine dust entered and became poor in a short period of time. Both side contact rubber seals ensure this point. I do not feel that it is totally inferior to "Osaka soul" made by a famous manufacturer.
This review is about item#36782812.
Scooter Maintenance
3
From Japan
On 2018-02-07 19:20:14
I used it for bearing exchange of the front wheel. There was no particular problem. It is good for the price! . Please again.
This review is about item#36782812.