Buy more than* S$200* and get FREE SHIPPING

  • Seal Cain

Seal Cain 420V-100RB

by DID
5.00 (3)
Item.#
36793775
Mfr.#
420V-100RB
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Link Number
100
Size
420
Type
O-ring
Pin Length (mm)
16.9
Pitch (mm)
12.7
Caution
Differs by production year., Differs by production year.
Compatible Joints
RJ(ZJ)
Color
steel
Joint
Clip joint
Inner Link Inner Width (mm)
6.35
Main Compatible Vehicle
C90 / CD90 / Ape50 / 100 / YB-1Four / TTR90 / WOLF50 / Koreda S50 / KSR-1 / KSR110
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-10-14 23:02:02
There is no problem. The chain of domestic products is an excellent product.
This review is about item#36793775.
Motorcycle maintenance
5
From Japan
On 2015-10-05 22:47:52
Despite the hurry order, it is shipping the day, so it is very much appreciated that such wear and tear will be available soon.
This review is about item#36793784.
For driving a motorcycle
5
From Japan
On 2014-12-11 14:04:43
I used it for Super Cub 110 (model made in China). Normal chain has large variance when measuring slack at several places while turning the wheels, in the place where the most slack is adjusted when properly adjusting at the place where the most slack is small, it was in the state just before touching the chain cover, so wear I exchanged it before the limit. It almost resolved the variation and started to run comfortably.
This review is about item#36793775.