Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet

Stepped Gold Bit, With Magnet GM161100

4.46 (13)
Item.#
36804022
Mfr.#
GM161100
Package Qty.
1Set(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Point
(+)1
Type
Bits
Heat Processing Classification
H
TRUSCO Part Number
125-2801
Overall Length (mm)
100
Set Contents
+ 1 x 100 mm x 2
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
During assembly work
5
From Japan
On 2018-04-11 16:11:11
I regularly purchase it on request from the site. I also want to purchase 150 mm type if there is one.
This review is about item#2164461.
I have a magnet, but it is not that strong.
3
From Japan
On 2018-04-02 20:49:17
It is the level that M4 × 10 screws can hold so there. It is said that it is better to put a magnet separately when necessary.
This review is about item#2164452.
+1 screw tightening
5
From Japan
On 2017-10-03 14:44:42
The tip of the screw head is easy to check because it is thin, just a strong, weak, but also feeling slippery depending on the driver,
This review is about item#2164434.
It is a sash shop, but something naming is no longer available.
5
From Japan
On 2016-09-29 21:47:52
I can not afford a narrow place, I will buy it again
This review is about item#2164477.
I am using it with an impact driver
5
From Japan
On 2016-08-31 23:05:50
At the electric board shop, we use the driver bit fairly severely but this bit lasts long.
This review is about item#2164477.
No 1 For wood screw
5
From Japan
On 2016-04-25 22:49:04
We are deciding on screwdrivers as a safe vessel.
This review is about item#36804022.
Screw tightening
4
From Japan
On 2016-02-29 15:00:07
I had bought a bit at the home center until now, but the magnet that we saw in a few days weakened. It is the fifth day since I started using it, but the magnet does not become weak. Expectations will increase.
This review is about item#02164477.
Disassembling work of goods
4
From Japan
On 2015-11-30 09:16:29
After placing an order, I was saved because it was promptly sent. I tried using the gold bit, but there is no problem. I am working smoothly.
This review is about item#02164434.
Screwdriver
5
From Japan
On 2015-10-30 16:37:58
Because the shaft is slim and round, it is good because it is difficult to get scratched even if you are in a recessed place or obliquely striking place even if you touch the material in front, because a large scratch will remain in the place you just got by the hexagonal axis, rotate while holding it with your fingers It does not hurt.
This review is about item#36804022.
Do-it-yourself +
4
From Japan
On 2015-03-08 13:22:25
If you think about the price you can use it without hesitation because it is very good cheap.
This review is about item#02164461.