Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Switching-Power-Supply Hws Series

Switching-Power-Supply Hws Series HWS300-5

4.62 (8)
Item.#
36847167
Mfr.#
HWS300-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Input Frequency (Hz)
47 to 63
Rated Output Voltage (DC V)
5
higher Harmonics Current Regulation
IEC61000-3-2 compliance
Over-Voltage Protection
DC6.25V to DC7.25V
Storage Humidity (%)
(Non-condensing) 10 to 95RH
Operating Humidity (%)
(Non-condensing) 10 to 90RH
Overcurrent Protection
63A to
Rated Power (W)
300
Specification
RoHS compliant
Insulation Resistance (Mohm)
(Between output -CNT / 100VDC, 25 ℃, 70% RH) (between output -FG / 500VDC, 25 ℃, 70% RH) / 10 more than more than 100
Withstand Voltage
/2.5kVAC(20mA)1 Minutes Input -FG between - between output / 3kVAC (20mA) 1 minute between output -FG / 500VAC (100mA) 1 minute between output -CNT / 100VAC (100mA) 1 minute
Operating Ambient Temperature (Degree C)
-10 to +70(-10 to +50/100%,+70/50%)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage Range (V)
DC120 to 330 or AC85 to 265
Cooling System
Forced air cooling by built-in fan
Storage Temperature (DegreeC)
-30 to +85
Outer Dimensions (Width W x Height H x Depth D) (mm)
61x82x165
Rated Current (A)
60
Maximum Output Power (W)
300
Type
With cover
Weight (g)
1000
Purpose
Computer, communication, measuring , FA, semiconductor
Functions
Overvoltage protection and overcurrent protection and remote sensing remote ON / OFF parallel operation and series operation monitoring signal (PF / open collector output) • Input instantaneous voltage drop protection (only SEMI-F47 compliant / 200VAC a
Compatible Standard
Noise terminal voltage, noise field strength: EN55011 / EN55022-B, FCC-B, VCCI-B each compliant
Safety Standards
UL60950-1, CSA C22.2 No.60950-1, EN60950-1, EN50178 each certification, Electrical Appliance and Material Safety Law compliance
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Update aging facilities
2
From Japan
On 2018-02-10 17:19:39
I bought it for renewal of the aging facilities of RKW 24-14 RF using about 13 years. Although it seems that performance and miniaturization are no problem compared with the old type, it is difficult to understand that it is necessary to wire special connector to attach extension function. I wanted it to have versatility that general users can handle.
This review is about item#36847133.
Maintenance of existing equipment
5
From Japan
On 2017-10-12 09:29:19
It is cheaper to purchase the same thing as the manufacturer's mail order site, earlier than the ordinary trading company (trading company), and it was in time for the delivery date. Thank you.
This review is about item#36847264.
Equipment Maintenance
5
From Japan
On 2017-08-02 16:55:01
I felt that the screw terminal block was a little bit taller working.
This review is about item#36847167.
For maintenance of LED bulletin board
5
From Japan
On 2017-03-24 21:29:32
It is a product that usually take a delivery date, but it was helpful to have it deal with immediately. The product itself operates without problems.
This review is about item#39182823.
During machine maintenance
5
From Japan
On 2016-04-29 21:09:36
We are using it for exchanging power failure of one of the textile machines Especially problem is not present at present
This review is about item#36847115.
control
5
From Japan
On 2015-05-23 22:18:06
It is quiet, 24V output is stable.
This review is about item#32511281.
Power supply for special LED dimmer
5
From Japan
On 2015-04-01 18:19:06
The goods are sold everywhere, but the place where the shipping fee is free is good. Also, the price was \ 500 high, but the delivery was short and it was good
This review is about item#36847237.
Control of motor for roof opening and closing of vinyl house
5
From Japan
On 2014-03-10 18:17:26
Easy to do work if the orientation of the terminal of the cable connection part could be tightened from the front if there was a part for mounting.
This review is about item#32511281.