Buy more than* S$200* and get FREE SHIPPING

  • Oil Based Pensil, "DERMATOGRAPH"

Oil Based Pensil, "DERMATOGRAPH" K7600.1

5.00 (5)
Item.#
36943514
Mfr.#
K7600.1
Package Qty.
1Box(12PC)
Ship pack of
1
16.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Marking of various smooth surfaces such as metal, glass, leather, and plastic.
Color
White
Weight (g/pc)
10.75
TRUSCO Part Number
337-0623
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sewing industry
5
From Japan
On 2016-11-30 08:41:59
Writing cut lines and sewing lines on fabric of sewn product, can handle various fabrics.
This review is about item#36943514.
Cutting
5
From Japan
On 2016-08-29 17:03:02
I have used it for many years. There are fabrics that can not be written with ballpoint pens, and this is something that you do not need.
This review is about item#36943514.
During wood work
5
From Japan
On 2015-11-23 18:16:26
It's pretty solid and easy to use as it is hard to fall. At the time of the first centering, the thread is hard to pull. (Because it is short to be out)
This review is about item#36943514.
Write album name and artist name on the front side of homebrew CD.
5
From Japan
On 2015-02-03 13:46:04
I have been using "red" until now, "black" has a deep taste. It is preferable because the thickness of letter becomes unique thickness of Dharmato. There is also "tea", so I want you to sell it.
This review is about item#36943444.
Write a cutting drawing
5
From Japan
On 2013-12-12 18:25:27
Because Damart is a cigarette, it is very useful as it is not necessary to cut with a knife! However, it often happens that it does not peel off well, and sometimes it is too bad. If it gets shorter the core will slip out, it is very useful but expensive. Because it is a necessity item for our company, I will use it greatly from now on.
This review is about item#36943514.