Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC42609

by NOK
5.00 (15)
Item.#
37112372
Mfr.#
TC42609
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
42
Outside Diameter D (phi mm)
60
Thickness (mm)
9
NOK Number
AE2493E0
Contact Section
Double lip (main and secondary lip lip)
Width B (mm)
9
Pressure
0 to 0.03MPa
Number of Contacts
Two places
TRUSCO Part Number
355-3680
Material
Fitting parts (outer circumference) / Rubber
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-25 07:53:32
Thanks for shipping the same day and very helpful for those who sold well Extremely helpful
This review is about item#00481171.
Machine maintenance
5
From Japan
On 2017-08-29 23:41:20
It is always used oil seals. I am saved because I can purchase it cheaply.
This review is about item#481835.
Preventive repair
5
From Japan
On 2017-07-23 07:06:43
Used for crankshaft (clutch side) of Honda beat engine (E07A). I searched for genuine part number 91214-679-024 but I picked it because I could not find it. It was the same thing. Originally it is an OEM from NOK, so it is natural. I was saved because I was able to arrange all the parts with a monotary.
This review is about item#00481704.
Machine maintenance
5
From Japan
On 2017-04-18 22:29:50
I always use it. I am saved because I can purchase it cheaply.
This review is about item#481223.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK products can always be used with confidence. Because it is a part with a delicate part, I think that it was better to have firm packaging.
This review is about item#481022.
Agricultural equipment repair
5
From Japan
On 2016-10-27 21:56:23
I am working fine using using agricultural equipment repair.
This review is about item#37112372.
Machine parts exchange
5
From Japan
On 2016-08-26 07:16:44
As expected it is solid NOK. Shipping is also satisfied quickly.
This review is about item#00481573.
Oil leakage repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
I was in trouble because the oil leaked in the busy season but it was delivered the next day and it was possible to repair in the short term. It really helped me. As repair is necessary for parts to be able to prepare quickly, we expect a wide range of parts supply from now on. Thank you very much.
This review is about item#00481372.
Replacement of agricultural machinery parts
5
From Japan
On 2016-06-12 14:04:14
It was able to be used without problems.
This review is about item#00481056.
Used for agricultural machinery
5
From Japan
On 2016-02-08 18:36:26
I installed it and rotated it for a while, but it was able to be used without problem for the subsequent farm work without any abnormality.
This review is about item#00481083.