Buy more than* S$200* and get FREE SHIPPING

  • Electric Chain Hoist

Electric Chain Hoist BS-K1230

4.00 (1)
Item.#
37165414
Mfr.#
BS-K1230
Package Qty.
1PC
Ship pack of
1
869.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Cord
3m
Minimum Distance (mm)
280 (between hooks)
Power
Single-phase 100V
Standard Pumping Capability (m)
3
Load Rating (t)
0.125
TRUSCO Part Number
341-9207
Rated Time (minutes)
25
Working Voltage (V)
100
Specification
1-speed type, 2-push button style, JIS standard product (JIS B 8815)
Winding Speed (m/min)
(50Hz)6.5, (60Hz)6.5
Weight (kg)
7.5
Finishing Material
Rubber magnet (neodymium magnet used)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pile of rice (30 kg)
4
From Japan
On 2017-10-15 10:52:03
It is small, lightweight, inexpensive and good. Speed ​​is reasonable. It gets dirty if you do not wipe off the chain grease.
This review is about item#37165414.