Buy more than* S$200* and get FREE SHIPPING

  • Ester Truck Sheets

Ester Truck Sheets TETS-2

4.53 (34)
Item.#
37316133
Mfr.#
TETS-2
Package Qty.
1Sheet
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Brass
Material (Sheet)
Ester canvas fabric
Type
Flat topped
Length (m)
3.6
Width (mm)
2900
Accessories
Rubber band (15 mm x 5 m) x 2
Grommet Pitch (cm)
41x45
Sheet Size (mxm)
2.9x3.6
Sheet Thickness (mm)
0.64
Color
Green
Number of Eyelet
28
Weight (kg)
5.6
TRUSCO Part Number
329-2410
Purpose
Baggage transportation and field cover.
Compatible Vehicle Model
2t Truck
Customer Reviews
5 star 23
4 star 9
3 star 0
2 star 1
1 star 1
Review Rating: 4.53
34 Customer Reviews
The reviews are automatic translation.
Measures against leakage of concrete houses
5
From Japan
On 2018-05-11 18:54:12
Although it is a waste, it was used to prevent leakage of concrete houses. It is thick and has a lot of weight and it seems to last long even if it is exposed to the weather. We also have ordinary blue sheets and weather resistant sheets only for half a year and one year, so I am looking forward to how much it will have.
This review is about item#37316133.
Light truck seat
2
From Japan
On 2018-01-13 12:31:56
Usability is not bad, but it has broken in the third month. I thought it was a bit stronger ...
This review is about item#37316151.
Track seat
5
From Japan
On 2017-03-28 14:38:10
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#37316133.
Truck carrier cover
4
From Japan
On 2017-01-27 18:38:47
It was sturdier and better than I thought. Rubber was not enough at all.
This review is about item#37316115.
On the seat of the truck
5
From Japan
On 2017-01-23 14:32:34
The seat is light and seat hooking is easy! The price is also satisfied!
This review is about item#37316133.
At the time of rainy weather delivery
5
From Japan
On 2017-01-05 18:49:35
It is tough and light. I am surprised that the attached rubber was thinner than I thought
This review is about item#37316115.
We are using it as a hood of mini car carriage.
4
From Japan
On 2016-12-24 23:02:40
The thickness of the material is just right and strong. It is enough for snow, too. It is likely to be used for a long time.
This review is about item#37316151.
It is used as a seat of a light tiger's deck.
4
From Japan
On 2016-09-30 15:44:45
no special instruction. The attached rubber was 5 meters shortage. A further 5 m is the best.
This review is about item#37316151.
Used for the top of a truck bed
4
From Japan
On 2016-09-04 22:05:52
The seat is waterproof, but it is better if the rubber is short and the hole of the eyelet is slightly larger
This review is about item#37316133.
Truck bed sheets
5
From Japan
On 2016-08-16 16:08:32
It is very cheap, but it is a solid fabric. It is the second purchase.
This review is about item#37316133.