Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truck Sheet alpha Green

Truck Sheet alpha Green TS2TAL GN

4.00 (1)
Item.#
37316377
Mfr.#
TS2TAL GN
Package Qty.
1Sheet
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Brass
Material (Sheet)
Polyolefin
Width (mm)
3000
Accessories
Rubber band (15mmx5m) x3 Movies
Grommet Pitch (cm)
50x47
Number of Eyelet
32
Color
Green
Sheet Thickness (mm)
0.47
Specification
UV specification
TRUSCO Part Number
329-0093
Type
TairaCho
Compatible Vehicle Model
2t Long Track
Length (m)
4.7
Weight (kg)
3.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a truck bed sheet
4
From Japan
On 2015-11-30 14:48:29
The weight that the seat was lighter than I expected is a little uneasy. I do not know until I tried it, but it was a very prompt response from purchase to delivery, arrival. I want to use it again.
This review is about item#37316377.