Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw Uni Chromate Flat Head
  • Drill Screw Uni Chromate Flat Head
  • Drill Screw Uni Chromate Flat Head

Drill Screw Uni Chromate Flat Head 4x25

5.00 (1)
Item.#
37560984
Mfr.#
4x25
Package Qty.
1Pack(53PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal fitting with spot facing hole + C-shaped steel
Dimension D (phi mm)
8.0
Dimension L2 (mm)
15.0
Dimension d (phi mm)
4
Compatible Board Thickness (mm)
1.2 - 3.2
Dimensions L (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Spiral duct piping, to other thin plates
5
From Japan
On 2017-08-24 14:48:27
Wakai industry is easiest to use for drill screws I tried it a lot and I have been using it for several years
This review is about item#37560984.