Buy more than* S$200* and get FREE SHIPPING

  • Stop Plate, Unichrome Plated
  • Stop Plate, Unichrome Plated
  • Stop Plate, Unichrome Plated

Stop Plate, Unichrome Plated 12

4.25 (4)
Item.#
37645763
Mfr.#
12
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension K(mm)
75
Pilot Hole Diameter (phi mm)
14
Thickness (mm)
3
Dimension S (mm)
19.5
Dimensions B (mm)
50
Finishing Material
Iron / unichrome plating
Compatible
For M12
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine installation
4
From Japan
On 2017-05-01 15:13:29
Although things are satisfactory, it is safe to peel off the seals that are stretched and sticking out where the seals are noticeable, if they are stretched on the ground setting surface
This review is about item#37645763.
Fastening of adjustment bolt
4
From Japan
On 2014-06-05 13:47:26
Until now, I tried purchasing for other reasons because it was cheap. There is no problem with the product.
This review is about item#37645772.
For fixation of jig
4
From Japan
On 2014-04-27 11:08:53
Oh, I do not mind I wonder if it's a bit cheaper
This review is about item#37645763.
Seismic fixation of refrigerators and others
5
From Japan
On 2012-09-10 12:14:13
It was easy to use
This review is about item#37645763.