Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flanged Miniature Ball Bearing, Single Row Deep Groove Ball Bearings
  • Flanged Miniature Ball Bearing, Single Row Deep Groove Ball Bearings
  • Flanged Miniature Ball Bearing, Single Row Deep Groove Ball Bearings
  • Flanged Miniature Ball Bearing, Single Row Deep Groove Ball Bearings

Flanged Miniature Ball Bearing, Single Row Deep Groove Ball Bearings F696ZZ

by NSK
4.50 (18)
Item.#
38401282
Mfr.#
F696ZZ
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Diameter D2 (mm phi)
17
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:26:55
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#38401133.
Omni wheel bearings
5
From Japan
On 2017-12-04 16:52:46
I used it for the bearing of the omni wheel It has a flange so it is easy to fix The rotation was also smooth
This review is about item#38401124.
Remote bearings of motors operated with felt dry batteries
5
From Japan
On 2017-07-29 08:27:24
There is a flange, it is easy to install, bring it to making a toy. How to use There is no limit.
This review is about item#38401246.
Machine Roller Bearings
4
From Japan
On 2017-05-26 08:17:23
Although I have not exchanged yet, what I am currently arriving at is the snap ring type Nano I thought that I wanted to drive a little more on the mounting wall I thought I bought a flange type, the purpose is to increase the protrusion at the end of the roller shaft and screw It is because I want to stop, the current state is a smap ring, but since it is not durable and it will come off soon.
This review is about item#38401246.
Maintaining the reel
1
From Japan
On 2017-03-23 16:30:56
I ordered it by saying made in Japan, but both vibration and noise were the worst than the old bearing before exchange. Since I bought 10 pieces, I inspected other bearings, but other bearings also sound like a sharpness, and when I incorporate it in a reel, I can not use an abnormal sound and I can not use it! I have to find other manufacturers.
This review is about item#38401307.
Motor shaft
5
From Japan
On 2017-01-05 19:33:11
Made in Japan safe. Even small it will turn smoothly. When it is made in China it is sure that garbage is contained, there is play, there is nothing to talk about.
This review is about item#38401291.
Adjusting the bicycle wheel balance
5
From Japan
On 2016-09-08 11:09:56
I use it to check the wheel balance of the bicycle front. Since the hub shaft diameter is 9 mm in front and 10 mm in rear, the front is mounted on F696ZZ of this product NSK, and the rear is mounted on the runout using DDLF - 1910ZZ of NMB. Because the heaviest part of the wheel comes downward due to the low rotation resistance of the bearing, the balance can be easily checked. Simply, you can see even if you hold the bearing by hand.
This review is about item#38401307.
Radiocontrol Airplane Parts
5
From Japan
On 2016-08-30 16:51:00
There was no play, it was outstanding durability,
This review is about item#38401307.
When creating a robot
5
From Japan
On 2016-08-15 18:12:09
Since I am indebted with the sumo wrestling robot and American foot robot well, I would like to continue to use it in the future
This review is about item#38401221.
Create swing chair
5
From Japan
On 2016-08-14 18:12:17
There is no worry at all at NSK.
This review is about item#38401185.