Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M8x90

4.52 (60)
Item.#
38622997
Mfr.#
M8x90
Package Qty.
1Pack(7PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
Screw Type
Hexagon socket head cap screw
Pitch
1.25
Length (mm)
90
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M8x90
Wrench Size (mm)
6
Finishing Material
SCM435 / black oxide film
Type
Half screw
Customer Reviews
5 star 41
4 star 12
3 star 5
2 star 1
1 star 1
Review Rating: 4.52
60 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2018-02-04 23:48:22
Recently this size was Homsen, I purchased it without seeing it. It is saved with abundant size.
This review is about item#5519665.
When used for car parts
4
From Japan
On 2018-02-03 15:22:48
Because it is a product that we have not put much in the home center etc. I am saved. Since it is used personally, if there is a setting of about half this price, both number I am saved.
This review is about item#5520322.
For repair of factory machinery
5
From Japan
On 2018-02-02 18:06:05
I got it to you on the next day, I was very saved because I was able to fix it quickly,
This review is about item#5520541.
Machine maintenance
5
From Japan
On 2017-12-15 18:01:49
It is hard to find a long type in a nearby shop I was in trouble, but I ordered it by searching with Monotaro. It's a big help
This review is about item#38623331.
Machine maintenance
5
From Japan
On 2017-11-21 16:23:36
I went around several home centers, but I did not find it and found it with Monotaro. Machine repair was also safely finished and we ordered 2 pieces, but we appreciate with courteous response.
This review is about item#5520505.
bike
5
From Japan
On 2017-11-16 17:50:53
I used it for the rear suspension part of the bike, because it is a part with considerable force, I chose a strong carbon steel bolt.
This review is about item#38623137.
bike
5
From Japan
On 2017-10-25 22:51:15
I was looking for a strong talent that I used to create a motorcycle height adjustment link.
This review is about item#38623137.
Motorcycle parts installation work
4
From Japan
On 2017-10-05 14:17:42
A socket screw of size M6 L = 110 was not found in Homsen in the residential area, and when I searched for by monotalou, there was inventory. The necessary number was two, but since there was only 4 packs per pack, if you could possibly sell it in bulk, there is no waste. Also, the shipping fee is higher for items, I am curious.
This review is about item#68905962.
Amateur radio antenna maintenance
2
From Japan
On 2017-10-01 12:27:40
I used it to attach a base that will attach amateur radio antenna to car. I bought it without investigating well. Even black oxide film is rusted. I also thought that the same screws are used because similar screws are also used on the base. Length and diameter were just right, so I used rustproof paint and black paint. Those who purchase for outdoor please be careful.
This review is about item#5519841.
Assembling the machine
5
From Japan
On 2017-06-16 21:39:03
Though bolts of length are not readily available in the neighborhood, the production activities in the rural areas will proceed smoothly thanks to the monotaro sama.
This review is about item#38623444.